{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
Measuring range | -35 °C - 950 °C | |
Infra-red resolution | 0.1 °C | |
Error limit (-35.0 to -20.1 °C) | ±2.5 °C | |
Error limit (-20.0 to 19.9 °C) | ±1.5 °C | |
Error limit (20.0 to 99.9 °C) | ±0.75 °C | |
Error limit remainder of measurement range | ±0.75 % of measured value | |
Manufacturer's designation | 845 | |
Interface | USB interface | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Emission level adjustable | 0.1 - 1 | |
Optics | 75: 1 | |
Focal point for close objects | 1 mm (distance 70 mm) | |
Length | 155 mm | |
Width | 58 mm | |
Height | 195 mm | |
Weight | 465 g | |
Type of product | Temperature measuring device |
Article number | 474030 845 | |
Manufacturer number | 0563 8450 |