Bevel try square hardened stainless, accuracy class 00

Article no.: 450020
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
139 pieces in stock
  • Standard: DIN 875/00
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Description

Version:

Very high accuracy. With two bevelled straight edges on the long blade.
Through hardened and stress-relieved. Test faces ground and lapped, other faces ground.
With sturdy stock.

Application:

For inspection work using the light gap principle.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart