Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu

Microscopes, surface roughness gauges

1-60 of 230 results
  • Fixed focus scaled eye loupe Schweizer Art. No.  490400

    Select shopping list


  • Vario focus scaled eye loupe Schweizer Art. No.  490410

    Select shopping list


  • Dual measurement scales Schweizer Art. No.  490440

    Select shopping list


  • Select shopping list


  • Precision scaled eye magnifier GARANT Art. No.  490540

    Select shopping list


  • Precision ruler scaled eye loupe GARANT Art. No.  490570

    Select shopping list


  • No price available
    In stock
  • No price available
    Thread counter Tech-Line 8 Schweizer Art. No.  490652
    In stock
  • Watchmaker’s eye glass Tech-Line Schweizer Art. No.  490702

    Select shopping list


  • Hand magnifying glass Tech-Line Schweizer Art. No.  490706

    Select shopping list


  • Pocket magnifying glass Tech-Line Schweizer Art. No.  490708

    Select shopping list


  • Pocket magnifying glass Tech-Line Schweizer Art. No.  490711

    Select shopping list


  • Pocket magnifying glass Eschenbach Art. No.  490713

    Select shopping list


  • No price available
    Pocket magnifying glass 3,5 Schweizer Art. No.  490715
    In stock
  • Reading glass Schweizer Art. No.  490800

    Select shopping list


  • easy POCKET illuminating magnifying glass Eschenbach Art. No.  490816

    Select shopping list


  • No price available
    mobase stand with 1/4 inch tapped hole UNI Eschenbach Art. No.  490817
    In stock
  • Select shopping list


  • No price available
  • “Powerlux” illuminating magnifying glass Eschenbach Art. No.  490820

    Select shopping list


  • Tech-Line standing magnifying glass Schweizer Art. No.  490860

    Select shopping list


  • No price available
    Subsequent delivery
  • No price available
    maxDETAIL magnification glasses 2 Eschenbach Art. No.  490954
    In stock
  • No price available
    maxDETAIL Clip additional lens 2 Eschenbach Art. No.  490960
    In stock
  • No price available
    “LED headlight” Eschenbach Art. No.  490963
    In stock
  • No price available
    LED magnifying glass lamp 72 mm GARANT Art. No.  491490
    In stock
  • No price available
    LED magnifying glass lamp 153 mm GARANT Art. No.  491494
    In stock
  • No price available
    In stock
  • No price available
    In stock
  • Ring magnifying glass lamp HOLEX Art. No.  491545

    Select shopping list


  • No price available
    Magnifying glass lamp “vario LED” 132 mm Eschenbach Art. No.  491650
    Subsequent delivery
  • Stereo microscope STEMI 305 Zeiss Art. No.  491835

    Select shopping list


  • No price available
    Subsequent delivery
  • No price available
  • No price available
    AxioCam ERc5s microscope camera ERC5S2 Zeiss Art. No.  491852
    Subsequent delivery
  • No price available
    Subsequent delivery
  • MM1 CNC video measuring microscope GARANT Art. No.  491907

    Select shopping list


  • Base cabinet for measuring microscopes GARANT Art. No.  491914

    Select shopping list


  • No price available
    In stock
  • No price available
    Test standard 120X70 mm GARANT Art. No.  491928
    In stock
  • No price available
    Calibration sphere ceramic 20 mm GARANT Art. No.  491929
    Subsequent delivery
  • No price available
    Subsequent delivery
  • No price available
    Colour camera, USB 3.0 5 Art. No.  492070
    Subsequent delivery
  • No price available
    Colour camera, USB 3.1 6,4 Art. No.  492075
    Subsequent delivery
  • No price available
    LED ring light with segmental control Photonic Art. No.  492230
    In stock
  • No price available
    LED HiPower spot Photonic Art. No.  492235
    Subsequent delivery
  • LED cold light source Photonic Art. No.  492242

    Select shopping list


  • No price available
    Cordless inspection camera GIC120C Bosch Art. No.  492710
    In stock
  • Cordless inspection camera Milwaukee Art. No.  492712

    Select shopping list


  • Camera cable with probe ⌀ 8.5 mm Bosch Art. No.  492716

    Select shopping list


  • No price available
    Camera cable with probe 1,2 m Bosch Art. No.  492718
    Subsequent delivery
  • Rigid endoscope ⌀ 4 mm Schölly Art. No.  492734

    Select shopping list


  • Rigid endoscope ⌀ 5.5 mm Schölly Art. No.  492736

    Select shopping list


  • Rigid endoscope ⌀ 8 mm Schölly Art. No.  492738

    Select shopping list


  • Rigid micro-endoscope ⌀ 1.8 mm Schölly Art. No.  492744

    Select shopping list


  • Rigid micro-endoscope ⌀ 2.7 mm Schölly Art. No.  492746

    Select shopping list


  • No price available
    Flexible micro-endoscope 500 mm Schölly Art. No.  492754
    Subsequent delivery
  • No price available
    Flexible micro-endoscope 500 mm Schölly Art. No.  492756
    Subsequent delivery
  • No price available
    Flexible micro-endoscope 500 mm Schölly Art. No.  492758
    Subsequent delivery
  • No price available
    LED light source Schölly Art. No.  492846
    In stock