This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Alternative article:

Magnifying glass lamp “vario LED” 132 mm

Article no.: 491650 132

Product details

Technical Data

Lens ⌀ 132 mm
Magnification (x-times) 2
Length of the jointed arm A 400 mm
Length of the jointed arm B 400 mm
Power supply Mains operated
Number of LEDs 36
Type of product Magnifying glass lamp

Identification numbers & Classifications

Article number 491650 132

Description

Version:

  • Ergonomic design − low power consumption − long-life LEDs (up to 50,000 operating hours).
  • Magnifying glass lamp with 36 high-quality SMD-LEDs for shadow-free working (light intensity 5000 Lux).
  • Full light output immediately − flicker-free.
  • Individual light output adjustment for any working range by means of the dimmer control.
  • Aspherical lens with 3.55 dpt/2×and ⌀ 132 mm permits a wide field of view, image is sharp right to the edges and free of distortion, for non-fatiguing work.
  • Lens cover can be swung aside or removed.
  • Quick change of view between magnification and normal view using ”free-swinging” lens.
  • Extremely low weight and 6 joints allow optimum alignment of the magnification head for any situation − variety of fastening options.

Supplied with:

Table clamp for worktop thicknesses 18 - 74 mm.

Optional extras:

Additional lens 6 dpt/2.5× magnification with ⌀ 132 mm.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Note:

Table base and lens spray protection for the underside are available on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart