Version:
CNC-controlled video measuring microscope with quicker image processing, high-resolution colour camera, and a multi-touch panel based on a PC, easy to operate, suitable for the workshop environment.
Incident light: 56 white LEDs in 2 concentric rings. 1 ring and 4 segments can each be separately switched and dimmed.
Transillumination: Long-life LEDs, telecentric, can be switched and dimmed.
Solid granite base with surface-hardened indexing table and high-precision guides.
- Easy installation and use of measurement programmes.
- Practical automation of measuring processes, for example pallet measurements.
- Modern user-friendly measurement software for intuitive operation.
Supplied with:
All-in-One PC, wireless mouse and keyboard, dust cover, power supply unit, test certificate, and multi-lingual user manual.
Optional extras:
Lens No. 491912, software option No. 491913.
Note:
Length measurement variation EUXY, MPE to DIN EN ISO 10360-7 measured with magnification factor = 1.5.
Permissible ambient conditions: 20 °C, temperature gradient Δth = 0.5 K/h, Δtd = 4.0 K/d, measured with a calibrated standard.