Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P49002 153

LED magnifying glass lamp 153 mm

Brand: GARANT
Special price valid up to Jul 31, 2019

LED magnifying glass lamp 153 mm

In stock
Unit price
$ 627.19
plus VAT at the current rate Prices plus delivery costs
153
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More about GARANT

Description

Version:

Innovative design of magnifying glass lamp for the most demanding applications. Large viewing area with ⌀ 153 mm for distortion-free viewing. Robust jointed arms of aluminium and high performance plastic, well balanced with spring restraint, hold the exact position. Joints enclose and protect the cabling internally.
  • Absolutely scratch-resistant glass lens - for distortion-free vision.
  • 3D head joint for individual adjustment and fixing.
  • Illumination: 48 high-power LEDs, power consumption only 14 W. Light intensity 6000 Lx, can be steplessly dimmed down to 10 %, LED working life up to 50,000 h.
  • The segment circuit (visualiser) permits lighting effects that emphasise the structure. Colour reproduction stage 1A for brilliant rendering of colours.

Application:

Meets the highest standards for vision and ergonomic use in the laboratory, production, assembly, quality assurance etc.

Supplied with:

With plug-in power supply adapter 100 - 240 V, 50/60 Hz, lens cover and table clamp No. 491492 size TK.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Note:

This lamp incorporates built-in LED bulbs. The LED bulbs cannot be changed within the lamp. Energy efficiency class: A

Accessories and spare parts