{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | LR6 | |
Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
Battery life approx. | 14 h | |
Lighting technology | LED | |
Light intensity (distance 250 mm) | 3,200 lx | |
Light intensity (distance 400 mm) | 1,200 lx | |
Length | 32 mm | |
Width | 20 mm | |
Height | 34 mm | |
Weight | 11 g | |
Type of product | Head lamp |
Article number | 490963 | |
Manufacturer number | 16042 |