Micrometer with dial comparator

Article no.: 422500
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
23 pieces in stock
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Description

Version:

Measuring spindle through hardened and ground.
With precision lapped carbide tipped anvils.
Spindle and anvil of stainless steel.
One piece frame and spindle guide.
Button for retracting the measurement anvil for repetitive measurements.
With adjustment screw for zeroing.
Tolerance pointers for good/ reject measurements.
With hand temperature protection. Lever for spindle clamping.

Version - image:

Deviation read-off in 1/1000 mm.
Push button for anvil retraction.

Accuracy:

Dial comparator 1 µm − micrometer 2 µm.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart