{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 25 mm | |
Scale divisions | 0.001 mm | |
Scale divisions | 0.0001 inch | |
Reversible reading | mm / inch | |
Error limit | 4 µm | |
Spindle ⌀ | 6.5 mm | |
Spindle pitch | 0.635 mm | |
Interface | RS232C interface; USB interface; Digimatic interface | |
IP Index of Protection | IP 52 | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | External tube micrometer |
Article number | 421306 0-25 | |
Manufacturer number | 4157020 |