Digital external micrometer for groove measurement

Article no.: 421640
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
24 pieces in stock
  • Standard: DIN 863
  • Interface: USB interface; Digimatic interface
  • Packaging: sturdy box

Description

Version:

Clear (7.5 mm high), digital measured value display provides quick readings. Addition reading by vernier. Sintered, precision lapped, carbide tipped anvils, measuring spindle hardened and ground. Locking by clamping screw. Measuring force at the ratchet 5 - 10 N.

Supplied with:

From size 25-50 including 1 setting standard. 1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497445.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart