Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P44002 78

Small comparator stand 78 mm

Brand: GARANT
Calibration D1
Norm DIN 876/00
Special price valid up to Jul 31, 2019

Small comparator stand 78 mm

In stock
Unit price
$ 420.54
plus VAT at the current rate Prices plus delivery costs
78

Add service

  • $ 81.58
  • $ 5.18
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More from the category Height gauges, measuring stands
More about GARANT

Description

Version:

Hydraulic measuring stand with central clamping - all joints are rigidly clamped by means of the central rotary knob. Oil hydraulics protected against oil leakage by double seals. Clamping force can be steplessly adjusted. Large rubberised hand wheel (⌀ 54 mm) for easy tightening and releasing the clamp. Jointed arms on the dial indicator mounting rotates 360°, can be twisted 180° and suitable for dial indicators with shank ⌀ 6 and 8 mm or dovetail.
Stand with magnetic base with ergonomic rotary switch. High performance ferrite magnet with ground contact faces on the back and ground Vee underneath for placing on shafts and cylindrical bodies. Plastic enclosure of the magnetic base for easy handling, enhanced shock protection and thermal insulation.