• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Individual ceramic test pin Tolerance class 1

Article no.: 483925
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
  • Standard: DIN 2269

Description

Version:

Made of high purity industrial ceramic (Zirconium Dioxide ZrO2). Sharp edges broken at both ends. From ⌀ 5.01 mm engraved on the end face with the size.
Tolerance class 1: Pin ⌀ ± 0.001 mm.

Advantage:

  • Twice as hard as gauge steel.
  • Very low coefficient of thermal expansion.
  • Stainless and acid-resistant.
  • No need to degrease before use.
  • No need to degrease after use.

Note:

When ordering, please additionally state the desired ⌀, e.g. No. 483925 size 3 4.35.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart