This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Universal workbench with dark grey Eluplan worktop mobile with granite table 1500

Article no.: 431300 1500
1500
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 90
  • Cylinder lock: modular lock barrel

Product details

Technical Data

Material thickness 1 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 100 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 850 mm
Worktop length 1,500 mm
Worktop depth 700 mm
Worktop thickness 50 mm
Granite table length 630 mm
Granite table width 400 mm
Flatness 0.007 mm
Number of drawers 0
maximum load capacity, mobile unit 400 kg
Weight 158 kg

Identification numbers & Classifications

Article number 431300 1500
EAN / GTIN 4045197973016

Description

Version:

Mobile measurement workstation with granite table. Natural granite table for measuring and inspection, accuracy class 0. Precision diamond lapped for inspection work. Free of flaws; homogeneous structure. Resistant to deflection and to warping. Absolutely rustproof and resistant to acid, low thermal conductivity. Supplied with M8 tapped hole. Worktop of dark Eluplan, 50 mm thick; 2 mm thick plastic surface finish, proof against abrasion and impacts. The coating is anti-static and largely resistant to dilute acids and alkalis. The tough hard surface is particularly suitable for sensitive components. All edges ABS veneered. Mobile support base of sheet metal, fixed wheels and castors with parking brake and swivel head locking, wheels ⌀ 125 mm with grey solid rubber treadless tyres. Rear panels and shelf of folded sheet metal, 25 mm deep.

Supplied with:

Supplied with granite table 630 x 400 mm, accuracy class 0, M8 tapped hole. Fully assembled.

Colour:

Body and support legs light grey RAL 7035, drawers and side cladding signal blue RAL 5005 powder coated. Suspension for granite table RAL 7016 (cannot be varied).

Note:

For accessories see No. 933910 - 933990. For drawer dividers see No. 960030 - 960180. For Aqurado organiser systems see No. 960900 - 961500.
The slotted strips No. 914990 size 75, 125 are available individually under this item number starting 01/08/2018 (Catalogue 49). Until then, they are only included in the scope of delivery of the roller cabinets and can not be ordered individually.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart