• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Scribing and marking out plate

Article no.: 431510
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
15 pieces in stock
  • Standard: DIN 876/1

Description

Version:

In stable ribbed design, of dense, aged special grey cast iron. With scraped surface finish. Unmachined faces are enamel painted (RAL 7001 grey). With cast-in support points.

Standard:

Accuracy DIN 876/1 scraped.

Optional extras:

Engineer’s blue No. 085388.

Note:

Accessories such as handles and set-up elements available on request. Other sizes are available from our manufacturer. Carriage forward, delivery by truck.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Length×Width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart