Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P43001 10/58

Precision dial indicator IP67, shock-resistant 10/58 mm

Brand: GARANT
Packaging sturdy box
IP Index of Protection IP 67
Norm DIN 878
Calibration C1
Special price valid up to Jul 31, 2019

Precision dial indicator IP67, shock-resistant 10/58 mm

In stock
Unit price
$ 96.96
plus VAT at the current rate Prices plus delivery costs
10/58

Add service

  • $ 27.28
  • $ 18.70
  • $ 5.18
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More from the category Dial indicators
More about GARANT

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Dial indicators with protection against splashed water, oil and dirt. Contact point on plunger spindle sealed by rubber bellows, sealed by protective sleeve at the top. Back wall sealed, glass and outer ring tightly screwed. Clamping shank ⌀ 8 mm h6.

Optional extras:

Special contact points No. 434900 / 4910 / 4915.

Accessories and spare parts