Measuring beam, accuracy 00 Lightweight design

Article no.: 431825
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
  • Standard: Manufacturer’s standard
  • Test certificate: Manufacturer’s test certificate

Description

Version:

For material, accuracy standards see No. 430400. From 1000 mm length with handles. The two horizontal faces are flat and parallel to each other, finely diamond lapped.
Special lightweight design with no loss of accuracy.

Application:

For checking straightness and parallelism when marking out.

Supplied with:

Transport packaging

Note:

Please note additional carriage charge. Measuring beam up to 4000 mm on request. Wooden box or flight case available on request at an additional charge.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart