This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Compact length measuring gauge 1208M

Article no.: 434705 1208M
  • Interface: RS232C interface

Product details

Technical Data

Measuring range ±3 to ±10000 µm
maximum resolution 0.1 µm
Error limit digital display 0.3 %
Error limit 10× full scale display 2.5 %
Interface RS232C interface
IP Index of Protection IP 42
Length 160 mm
Width 165 mm
Height 205 mm
Weight 2.1 kg
Type of product Display unit

Identification numbers & Classifications

Article number 434705 1208M

Description

Version:

Compact casing with back-lit LCD display with scale display and two-digit digital display (settling time 100 ms), together with 5 three-colour status lamps for warning and tolerance limits. 2 inputs for inductive probes. Programmable using the integral keyboard or using MS-Windows configuration software. The SELECT button allows frequently-used settings to be called up directly. Up to 2 features can be displayed at the same time. In addition to the RS232 interface for data transmission, an interface for 3 digital inputs and 3 digital outputs (e.g. OK, scrap, rework) is also provided.

Application:

As display for inductive probes for simple measuring tasks and for complex measuring tasks, which can be based on statistical measurements ± A, ± B, and all combinations or dynamic measurements: Max, Min, Max-Min, Max+Min, average. Suitable for use under workshop and manufacturing shop conditions.

Supplied with:

Operating instructions, plug-in power supply (100 − 240 V, 47 − 63 Hz).

Optional extras:

Control unit with 3 pushbuttons, 3 foot switches for digital inputs, RS232 data cable, plugs for the I/O interface.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart