Vernier hook depth gauge

Article no.: 418500
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
369 pieces in stock
  • Standard: ISO 13385
  • Material: Stainless steel, INOX
  • all parts: hardened

Description

Version:

Vernier satin chrome-plated. Measuring beam and vernier with clearly engraved scales. Offset slim measuring beam with graduations on both sides. Can also be used as normal vernier depth gauge by reversing the measuring beam. Precision ground contact faces.

Supplied with:

Size 500L in a case.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart