Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 418753

      Digital groove depth gauge IP67

      Brand: Mahr
      IP Index of Protection IP67
      Packaging sturdy box
      Material Stainless steel, INOX
      Interface RS232 interface
      Interface USB interface
      Measured value saving MAHR reference-lock system
      Interface Digimatic interface
      No price available

      Digital groove depth gauge IP67

      In stock

      Description

      Version:

      For measuring cut-outs, grooves, recesses, shoulders etc. Error limits as listed in DIN 862.

      Supplied with:

      1 battery No. 081560 size CR2032.

      Optional extras:

      Data cable No. 498940.

      Technical Data

      Material
      Stainless steel, INOX 
      Measurement technology
      digital 
      IP Index of Protection
      IP67 
      Interface
      RS232 interface ; USB interface ; Digimatic interface 
      Measured value saving
      MAHR reference-lock system 
      Packaging
      sturdy box