{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 862 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 inch | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Depth gauge available | yes | |
Depth gauge | flat | |
Jaw length | 40 mm | |
Digit height LCD display | 9 mm | |
Measurement method of the measuring instrument | electro-magnetic inductive procedure | |
Working time | 20000 h | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | Universal calipers |
Article number | 412634 150 | |
EAN / GTIN | 4946368667782 |