This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital caliper IP67 solar 150 mm

Article no.: 412655 150
  • Standard: DIN 862
  • Depth gauge: flat
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position
  • Material: Stainless steel, INOX

Product details

Technical Data

Standard DIN 862
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Error limit 0.03 mm
Solar cells yes
Depth gauge available yes
Depth gauge flat
IP Index of Protection IP 67
Jaw length 40 mm
Measured value saving Once-off setting of the zero position
Auto switch-off yes
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply solar-powered
Type of product Universal calipers

Identification numbers & Classifications

Article number 412655 150
Manufacturer number 500-772

Description

Version:

Electronic caliper with absolute electronics and large easy-to-read display. Resistant to water, oil, and dust. Low energy consumption permits 18000 h continuous use on a single battery (size 300: 5000 h). The device is turned on automatically when it is moved and switches off automatically when not used for about 20 minutes.
With solar cells, without battery; only low lighting necessary (from 60 Lux).

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart