Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Article no.: WM0199

      Wristwatch Chronograph

      Special price valid up to Jan 3, 2020

      Wristwatch Chronograph

      In stock
      Unit price
      $ 168.89
      plus VAT at the current rate Prices plus delivery costs
      This is an article from our latest Years end promotion. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Version:

      This high-class and unique Hirsch brand chronograph offers impressive timeless smart design and comprehensive displays. An all-rounder, unique amongst wristwatches.
       
      The dial with Hoffmann “Little Man” offers space for multiple displays, such as hours/minutes/seconds/date and also 24-hour format selectable display and stopwatch function. Steel casing and steel strap (incl. steel catch) are coated black. Flat mineral glass. High-quality Japanese mechanism. Water-tight rating of 5 atmospheres.

      Note:

      Trade customers: Please note our Compliance Guidelines and if necessary register as a private customer.

      Technical Data

      42.5 mm
      Colour
      black