Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Article no.: WM0206

      SOS cutting knife

      Special price valid up to Jan 3, 2020

      SOS cutting knife

      In stock
      Unit price
      $ 6.17
      plus VAT at the current rate Prices plus delivery costs
      This is an article from our latest Years end promotion. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Version:

      To hand in an emergency.

      Safety harnesses are important for survival. After an accident however they may be a hindrance if the injured person has to be recovered quickly. The SOS cutter performs a first-class service here. It reliably allows the rescuer to cut through any safety harness – be he a doctor, first-aider or witness to the accident. The safety knife can also be used on items of clothing. Because in an emergency these may have to be removed.
      With retractable blade.

      Note:

      Trade customers: Please note our Compliance Guidelines and if necessary register as a private customer.

      Technical Data

      Length
      124 mm
      Material
      Plastic 
      Thickness
      5 mm
      Width
      44 mm