Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Article no.: WM0181

      Hoffmann magnet set

      Special price valid up to Jan 3, 2020

      Hoffmann magnet set

      In stock
      Price per set 4 
      $ 16.76
      plus VAT at the current rate Prices plus delivery costs
      (1.05 $ / 1 Piece)
      This is an article from our latest Years end promotion. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Version:

      As strong and powerful as the Hoffmann Group itself!

      The square magnet comes in a handy pack of four and consists of an alloy made of neodymium, iron, and boron (NdFeB / N48). This composition provides a clamping force of more than 8 kg, which is why it remains securely attached to a glass magnetic board. The magnet is enclosed in a high-quality aluminium housing.

      Note:

      Trade customers: Please note our Compliance Guidelines and if necessary register as a private customer.

      Technical Data

      Width
      20 mm
      Length
      20 mm
      Colour
      white-orange 
      Height
      10 mm