This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Precision scales, type 572

Article no.: 479520
  • Interface: RS232 interface
  • Calibration: Price on request

Description

Version:

  • Robust metal casing.
  • Simple self-explanatory user guide.
  • Selectable mains and battery operation.
  • Units of weight (e.g. screw weight) can be freely programmed.
  • CAL calibration programme: For accuracy adjustment (required external calibration weight available on request).
  • Quantity counting: Reference quantities selectable 1, 5, 10, 20 pieces. Display selectable between pieces and weight.
  • Formulation weighing: Separate memory for weight of the tare vessel and of the formulation ingredients (net totals).

Supplied with:

Mains adapter 230 V / 50 Hz and protective hood.

Optional extras:

External battery, data cable, printer on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Direct purchase

Are you a new customer?

To shopping cart