This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Platform scales, type DS high resolution

Article no.: 479610
  • Interface: RS232C interface

Description

Version:

  • Robust platform scales can be used as parcel, industrial, and counting scales.
  • Display unit with numeral height 18 mm can be remote from platform; can be stood or mounted using flexible cable.
  • Robust platform with a protective hood over the display unit.
  • Simple, self-explanatory user guidance with (yes/no) dialogue in the display.
  • Selectable mains or battery operation (battery available on request).
  • Units of weight (e. g. screw weight) can be freely programmed.
  • With automatic reference optimisation for exact counting.
  • CAL calibration programme: For setting the accuracy (external calibration weight required for this available on request).
  • Quantity counting: Reference quantities selectable 1, 5, 10, 20 pieces.
  • Display selectable between pieces and weight.
  • Numeric tare preference for well-known container weight. Useful for filling quantities.
  • Percentage determination: Display of deviation from the reference weight in % instead of in grams.

Supplied with:

Mains adapter 230 V / 50 Hz and protective hood.

Optional extras:

Internal and external battery, calibration weight, wall bracket, printer and stand available on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT
Direct purchase

Are you a new customer?

To shopping cart