{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Measuring range | 5,000 N | |
Resolution | 1 N | |
Error limit | ± 0.2 % maximum value (± 1 digit) % | |
IP Index of Protection | IP 65 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Measurement technology | digital | |
Length | 150 mm | |
Width | 82 mm | |
Height | 29 mm | |
Calibration | Price on request | |
Type of product | Draw bar pulling force gauge |
Article number | 478983 5000 | |
EAN / GTIN | 4260244680864 | |
Manufacturer number | FMI-B20K5 |