Article no.: U07084 48227135
Discount
Special price valid up to Oct 31, 2021
on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price 26.10 US $
US $ 24.17
plus VAT at the current rate Prices plus delivery costs
48227135
Add to shopping list Share product
Brand: Milwaukee®

Description

Version:

Nylon Bond Blade Protection.
Double Sided Printing.
Finger Stop.
Magnetic Hook.
5-Point Reinforced Frame.
Blue Print Scale.
Wire Form Belt Clip.

Technical Data

Length in inches 3.87 inch
Width in inches 1.83 inch
Height in inches 3.7 inch
Reversible reading double sided printing

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

To shopping cart