This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pocket scriber TopForm 150 mm

Article no.: 459320 150

Product details

Technical Data

overall length 150 mm
Type of product Scriber

Identification numbers & Classifications

Article number 459320 150

Description

Version:

Holder with pocket clip. Scribing point retractable to protect the point and eliminate risk of injury. Point can be reground. Point projection adjustable. Point held securely in the clutch.
TopForm of sturdy plastic with serrated grip and drop mechanism. Usable length of the needle 10 mm (⌀ 2 mm).

Spare part:

Spare scriber points No. 459325.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart