Interapid lever dial indicator with inclined dial 0,8/39 mm

Article no.: 436277 0,8/39
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 25.72 /pcs.
  • US $ 32.21 /pcs.
on request
In stock
47 pieces in stock
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range per direction 0.8 mm
Scale divisions 0.01 mm
Variation range fe 10 µm
Total variation range ftot 23 µm
Hysteresis error fu 3 µm
Measurement ball ⌀ 2 mm
Pivot range 2×105 degrees
Contact point length 17.4 mm
Gauging force 0.12 N
Clamping shank ⌀ h6 4 mm
Measurement technology analogue
Body ⌀ 39 mm
Packaging sturdy box
Type of product Lever dial indicator

Identification numbers & Classifications

Article number 436277 0,8/39
EAN / GTIN 7630041119138
Manufacturer number 074111366

Description

Version:

High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.
1/100 reading.
With dial inclined at 20°.
TESA − ruby mounted mechanism with carbide measurement ball. Sturdy monoblock body; non-magnetic. Swiss Made.

Application:

As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

Supplied with:

Clamping spigot ⌀ 8 mm.

Optional extras:

Square holder No. 436510, centring holder No. 436512, knuckle stand No. 359680.

Spare part:

Spare contact point with carbide or ruby ball available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart