• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Dial calipers 150/01

Article no.: 412350 150/01
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 12.04 /pcs.
  • US $ 21.64 /pcs.
on request
In stock
386 pieces in stock
  • Standard: ISO 13385
  • Depth gauge: rectangular 4.8×1.7
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Product details

Technical Data

Standard ISO 13385
Depth gauge rectangular 4.8×1.7
Measuring range 0 mm - 150 mm
Reading (round dial) 0.01 mm
Pointer revolution 1 mm
Measurement deviation E MPE ± 0.03 mm
Jaw length 40 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Thread table Calipers table
Type of product Dial calipers

Identification numbers & Classifications

Article number 412350 150/01
EAN / GTIN 4045197203083

Description

Version:

Satin chrome-plated scale. Shock-proof, with protected rack. Precision dial indicator with rotating dial and locking screw.
Readings of 1 mm on the beam, 1/100 mm on the round dial.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart