{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Number of drills | 5 | |
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 786080 5 | |
EAN / GTIN | 4002395333882 | |
Manufacturer number | 4932352333 |