{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Chain length | 410 mm | |
Handle length | 300 mm | |
Pipe ⌀ | 3/8 − 4 inch | |
Material | Chrome vanadium steel | |
Type of product | Pipe wrench and water pump pliers |
Article number | 811100 3/8-4 | |
EAN / GTIN | 4045197225832 |