Spare strap for strap wrench 27/930 mm

Article no.: 811410 27/930
plus VAT at the current rate Prices plus delivery costs
on request
In stock
286 pieces in stock

Product details

Technical Data

Tape width 27 mm
Band length 930 mm
Type of product Strap

Identification numbers & Classifications

Article number 811410 27/930
EAN / GTIN 4045197225894

Description

Application:

For gripping round parts, especially those with a large diameter.

Suitable for:

Strap wrench No. 811400.

Downloads & documents

Promotions & Offers

Set with price advantage

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart