This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Draw bolt 19X135 mm

Article no.: 833360 19X135

Product details

Technical Data

19 mm
Thread ⌀ for punch mounting 3/4-16 UNF
overall length 135 mm
Type of product Bolt

Identification numbers & Classifications

Article number 833360 19X135

Description

Suitable for:

Round sheet metal punches: Size 35 − 80

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart