This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

One-hand edge clamp

Article no.: 860450

Product details

Technical Data

Jaw capacity 10 mm - 55 mm
Throat 0 mm - 45 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860450
EAN / GTIN 4008158026473

Description

Version:

Lightweight, high quality aluminium housing. Unique function of the double spindle allows the clamp to be fixed and to exert pressure on the edge in one operation. Clamping jaws with soft surfaces for non-slip clamping without damage. Ergonomic handle of impact-resistant plastic.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart