• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Double yoke grip clamp (welding grip clamp)

Article no.: 862005

Product details

Technical Data

Jaw capacity 100 mm
Throat 70 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 862005
Manufacturer number GRZV

Description

Version:

Quenched and tempered profile steel beam; quick adjustment; steplessly adjustable clamp jaw; clamping force adjustable (maximum 4000 N).
With 2 separate yoke arms for clamping together workpieces of equal or unequal thicknesses (e.g. when welding).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart