Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu

Woodworking tools

1-21 of 21 results
  • No price available
    Plane with replaceable blades 48 mm Rali Art. No.  793750
    In stock
  • No price available
    Spare blades set 10 pieces 48 mm Rali Art. No.  793755
    In stock
  • No price available
    Carpenter’s mallet 950 g Art. No.  793800
    In stock
  • ergo® mortise chisel Bahco Art. No.  794775

    Select shopping list


  • No price available
    ergo® mortise chisel set, 3 pieces 3 Bahco Art. No.  794780
    In stock
  • No price available
  • Mortise chisel with wooden handle MHG Art. No.  794800

    Select shopping list


  • Select shopping list


  • Heavy mortise chisel MHG Art. No.  794900

    Select shopping list


  • Forstner bit Fisch Art. No.  795150

    Select shopping list


  • Forstner bit set in a wooden case Fisch Art. No.  795160

    Select shopping list


  • Carbide Forstner bit Fisch Art. No.  795250

    Select shopping list


  • No price available
    In stock
  • Extension for drill Fisch Art. No.  795270

    Select shopping list


  • Jobber drill for wood Milwaukee Art. No.  795300

    Select shopping list


  • Jobber drill for wood Fisch Art. No.  795305

    Select shopping list


  • No price available
    Jobber drill set for wood 5 Milwaukee Art. No.  795310
    In stock
  • No price available
    Jobber drill set for wood 5 Fisch Art. No.  795315
    In stock
  • Auger bit 235 mm long Fisch Art. No.  795510

    Select shopping list


  • Auger bit 460 mm long Fisch Art. No.  795610

    Select shopping list


  • No price available
    Carbide router bit set 12 Milwaukee Art. No.  795720
    In stock