Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu

Punches

1-60 of 60 results
  • Ribbed flat chisel Stahlwille Art. No.  740100

    Select shopping list


  • Flat cold chisel Rennsteig Art. No.  740500

    Select shopping list


  • Cross-cut cold chisel Rennsteig Art. No.  740600

    Select shopping list


  • Flat cold chisel PB Swiss Tools Art. No.  740900

    Select shopping list


  • Flat cold chisel special quality PB Swiss Tools Art. No.  741000

    Select shopping list


  • Cross-cut cold chisel special quality PB Swiss Tools Art. No.  741100

    Select shopping list


  • No price available
    Slitting chisel 250 mm Rennsteig Art. No.  741200
    In stock
  • No price available
    Slitting chisel 240 mm Rennsteig Art. No.  741400
    In stock
  • No price available
    Splitting chisel with curved shank 235 mm PB Swiss Tools Art. No.  741450
    In stock
  • Grooving chisel Rennsteig Art. No.  741500

    Select shopping list


  • Stone chisel flat Rennsteig Art. No.  742500

    Select shopping list


  • Stone chisel taper Rennsteig Art. No.  742600

    Select shopping list


  • No price available
    In stock
  • Electrician’s chisel Rennsteig Art. No.  743000

    Select shopping list


  • No price available
    Tile chisel flat 100 mm Rennsteig Art. No.  743100
    In stock
  • No price available
    Tile chisel taper 100 mm Rennsteig Art. No.  743110
    In stock
  • No price available
    Wall grooving chisel 250 mm Rennsteig Art. No.  743300
    In stock
  • Mortise chisel Rennsteig Art. No.  743400

    Select shopping list


  • Rivet snap setter Rennsteig Art. No.  744600

    Select shopping list


  • No price available
    Rivet snap setter set in a plastic clip 5 Rennsteig Art. No.  744610
    In stock
  • Rivet snap closer Rennsteig Art. No.  744700

    Select shopping list


  • No price available
    Rivet snap closer set in a plastic clip 5 Rennsteig Art. No.  744710
    In stock
  • Select shopping list


  • No price available
    In stock
  • Select shopping list


  • Taper pin punches, special quality chrome-plated PB Swiss Tools Art. No.  745300

    Select shopping list


  • No price available
    In stock
  • Taper pin punch heavy version Rennsteig Art. No.  745500

    Select shopping list


  • No price available
    Taper pin punch set in a plastic holder 6 Rennsteig Art. No.  745600
    In stock
  • No price available
    Taper pin punch set in a metal case 6 Rennsteig Art. No.  745700
    In stock
  • Taper pin punch with handle Facom Art. No.  745800

    Select shopping list


  • Mechanic’s taper pin punch PB Swiss Tools Art. No.  746000

    Select shopping list


  • No price available
    In stock
  • Pin punch, special quality chrome-plated PB Swiss Tools Art. No.  746900

    Select shopping list


  • No price available
    In stock
  • Pin punch, special quality powder-coated PB Swiss Tools Art. No.  746920

    Select shopping list


  • No price available
    In stock
  • Pin punch with handle PB Swiss Tools Art. No.  746940

    Select shopping list


  • No price available
    Pin punch set with handle in an ABS plastic box 6 PB Swiss Tools Art. No.  746950
    In stock
  • Pin punch, standard quality, painted Rennsteig Art. No.  747000

    Select shopping list


  • Pin punch with handle Facom Art. No.  747100

    Select shopping list


  • Pin punch set with handle Facom Art. No.  747110

    Select shopping list


  • No price available
    In stock
  • No price available
    In stock
  • Mechanic's pin punches PB Swiss Tools Art. No.  747500

    Select shopping list


  • No price available
    Mechanic’s pin punch set in a plastic stand 11 PB Swiss Tools Art. No.  747700
    In stock
  • Pin punch with guide sleeve HOLEX Art. No.  748000

    Select shopping list


  • No price available
  • No price available
  • Centre punch, special quality, chrome-plated PB Swiss Tools Art. No.  748900

    Select shopping list


  • Centre punch, standard quality DIN 7250 Rennsteig Art. No.  749000

    Select shopping list


  • Mechanic’s centre punch PB Swiss Tools Art. No.  749200

    Select shopping list


  • Select shopping list


  • Automatic centre punch with point Rennsteig Art. No.  749350

    Select shopping list


  • Spare centre punch point Rennsteig Art. No.  749360

    Select shopping list


  • Automatic centre punch with point HOLEX Art. No.  749400

    Select shopping list


  • Spare centre punch point HOLEX Art. No.  749410

    Select shopping list


  • Centre punch Rennsteig Art. No.  749800

    Select shopping list


  • No price available
    Centre punch set 6 − 16 mm Rennsteig Art. No.  749810
    In stock
  • No price available
    In stock