This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

“7” SDS-max carbide-tipped hammer drill

Article no.: 789205
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Max

Description

Version:

Drill head with square cross section from ⌀ 16 mm. Special carbide insert geometry for longer tool lives.
Centring point allows accurate spot drilling and good guidance of the centre within the hole. Large flute channels for quick evacuation of waste material, resulting in less friction.

Application:

For drilling concrete, natural stone, and masonry.

Note:

When using long drills > 500 mm, first drill a pilot hole at least 150 mm deep with a shorter drill (preferably of the same ⌀).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀×overall length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart