{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Weight without handle | 600 g | |
Handle length | 280 mm | |
Material of the handle | Steel tube | |
Nail holder magnetic | no | |
Nail holder | yes | |
Type of product | Hammer |
Article number | 751400 600 | |
Manufacturer number | 5128250001 |