Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: 704900 250

Grooved water pump pliers, chemically blacked 250 mm

Brand: Knipex
No price available

Grooved water pump pliers, chemically blacked 250 mm

In stock
250
More from the category Gripping pliers
More about Knipex

Description

Version:

The clamping pressure acts only on the grooved sliding joint which has multiple adjustment positions; hence no slipping and no wear on the screw. Designed to prevent fingers being trapped. Self-tightening on pipes and nuts (except size 125). With notched serrated gripping jaws, induction hardened.
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Technical Data

non-sparking
no 
Self-locking
yes 
Protection against trapping fingers
yes 
Jaw capacity for pipes
1.5/16 inch
overall length
250 mm
Hexagon across flats
36 mm