This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Grip wrench PLUS with pivoted lower jaw 250 mm

Article no.: 708700 250

Product details

Technical Data

overall length 250 mm
Jaw length 45 mm
Jaw capacity for round and rectangular material 45 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 708700 250

Description

Version:

Serrated jaws and sturdy spring steel body. Lower jaw with movable clamping face. Parallel and prismatic clamping is available over the entire clamping range. Fully nickel-plated.

Application:

Equally suitable for holding flat, profiled and round materials, clamping force up to 10,000 N.

Material:

Chrome vanadium steel gripping jaws, drop forged.

Spare part:

Spare spring No. 708300 size 250.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart