{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
overall length | 130 mm | |
Cutting chamfer | without bevel | |
Material | Carbon steel (C70) | |
Head width | 13.5 mm | |
Cutter length | 8 mm | |
Cutting capacity copper wire up to ⌀ | 1.3 mm | |
Surface | phosphated, non-reflecting | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 726700 130 | |
Manufacturer number | 726700 130 |