Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu

Bolt cutters

1-47 of 47 results
  • Small cable cutter Knipex Art. No.  730090

    Select shopping list


  • No price available
    Small cable cutter 160 mm HOLEX Art. No.  730100
    In stock
  • Select shopping list


  • Select shopping list


  • No price available
  • No price available
    Large cable cutter 500 mm Knipex Art. No.  730400
    In stock
  • No price available
    Large cable cutter VDE insulated 500 mm Knipex Art. No.  730450
    In stock
  • No price available
    Large cable cutter VDE insulated 780 mm Baudat Art. No.  730460
    In stock
  • Cable cutter with compound action Klauke Art. No.  730500

    Select shopping list


  • Spare head for cable cutter No. 730500 Klauke Art. No.  730510

    Select shopping list


  • No price available
    In stock
  • No price available
    In stock
  • No price available
    Ribbon cable cutter 215 mm Löwe Art. No.  730900
    In stock
  • No price available
    Ratchet cable cutter 300 mm Baudat Art. No.  731050
    In stock
  • Cable cutter with compound action GARANT Art. No.  731071

    Select shopping list


  • No price available
    Cable cutter with compound action 45 mm Weidmüller Art. No.  731090
    In stock
  • Cable cutter with compound action Knipex Art. No.  731100

    Select shopping list


  • Select shopping list


  • Ratchet cable cutter Baudat Art. No.  731220

    Select shopping list


  • Select shopping list


  • No price available
    Subsequent delivery
  • No price available
  • No price available
  • No price available
    Wire cable cutter 190 mm GARANT Art. No.  731500
    In stock
  • No price available
    Wire cable cutter 190 mm Knipex Art. No.  731550
    In stock
  • No price available
    In stock
  • Wire rope and cable cutter Baudat Art. No.  731720

    Select shopping list


  • No price available
    In stock
  • No price available
  • CoBolt® compact bolt cutter Knipex Art. No.  731750

    Select shopping list


  • No price available
    In stock
  • No price available
  • No price available
    Small bolt cutter 390 mm VBW Art. No.  731900
    In stock
  • Bolt cutter HOLEX Art. No.  732000

    Select shopping list


  • Spare jaws complete with screws HOLEX Art. No.  732040

    Select shopping list


  • No price available
    In stock
  • No price available
    In stock
  • Bolt cutter Knipex Art. No.  733300

    Select shopping list


  • Spare jaws complete with screws Knipex Art. No.  733350

    Select shopping list


  • UNIBOLT® bolt cutter VBW Art. No.  733500

    Select shopping list


  • Spare jaws complete with screws VBW Art. No.  734110

    Select shopping list


  • No price available
    Mesh cutter 950 mm VBW Art. No.  737200
    In stock
  • No price available
    In stock
  • No price available
    In stock
  • No price available
    Spare adjusting screw with bolt 950 VBW Art. No.  737230
    In stock
  • No price available
    Steel grid and plate cutter 840 mm VBW Art. No.  738000
    In stock
  • No price available
    In stock