This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Bi-metal hole saw set 19-83

Article no.: 589780 19-83

Product details

Technical Data

Hole saw ⌀ 19; 25; 38; 44; 68; 83 mm
Number of pieces 9
Number of mounting shafts 1
Number of centre drills 2
Type of product Hole saw

Identification numbers & Classifications

Article number 589780 19-83
EAN / GTIN 3165140704595
Manufacturer number 2608580876

Description

Version:

Sturdy HSS bi-metal hole saw with 8% cobalt alloy element. Extremely wear-resistant, with a long working life. The progressive tooth profile, 4-5 TPI, ensure quick cutting and ideal clearance of sawdust. The Power Change system allows the hole saw to be changed quickly without using tools. Maximum depth of cut for all sizes 40 mm.
Bi-metal hole saw set with Power Change System in popular diameters. With hexagonal drive shank and HSS centre drill; in a plastic case.

Application:

On pillar drills, lathes or hand-held power drills at the appropriate speed. For cutting circular holes from thin-walled to thick-walled material with a flat or convex workpiece surface. Suitable for all materials such as steel, aluminium, stainless steel and wood.

Recommendation:

The quality of cut depends on the correct speed and temperature. The use of cutting oil such as No. 084205 size 0.25 extends the service life and permits more rapid progress through the material.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart