This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Precision external cylindrical grinding wheel D×T×H (mm)

Article no.: 594595
  • Grinding process: External cylindrical
  • Grinding medium code: A
  • Shape: 1

Product details

Technical Data

Grinding process External cylindrical
Grinding media Sintered aluminium oxide
Grinding medium code A
Specification SD83A80II7PVK8F
Shape 1
Disc ⌀ D 500 mm
Disc thickness T 60 mm
Bore ⌀ H 203.2 mm
Type of product External cylindrical grinding wheel

Identification numbers & Classifications

Article number 594595
Manufacturer number 216068

Application Table

Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
wet maximum
 

Description

Version:

High performance external cylindrical grinding wheels in ceramic bonding. The grinding wheel structure incorporates the optimum match of grit volume and bonding volume; bonding strength and manufacturing process are characterised by:
  • High cutting effectiveness and reduced grinding times with low wear.
  • Low thermal loading, cool cutting.
  • Long cycles between dressing operations mean reduced downtime.

Sintered aluminium oxide for longer working life and better metal removal rate. Particularly suitable for high alloy steels / HSS.

Application:

  • For general use in external cylindrical grinding (straight/ oblique longitudinal grinding, recess grinding).
  • For use on all grinding machines generally used for tool and die making, and machine tool building (e.g. Kellenberger, Studer, Schaudt, Tschudin, etc.)
  • Cooling with emulsion is necessary, good lubrication on long-chipping materials is absolutely necessary.

Specification:

SD83A80II7PVK8F

Note:

Suitable also for surface grinding.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart