Rough grinding disc PREMIUM*** RONDELLER® 115 mm ⌀

Article no.: 560910
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 6.27
  • from 25
    from US $ 5.24
on request
Deliverable
938 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 20-30
  • optimised for material: INOX; Steel; Cast iron; Non-ferrous metals
  • maximum circumferential speed: 80

Description

Version:

The patented grinding disc with high flexibility, cool grinding, very good chip removal, smooth running and low noise emission.
  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Application:

Universal for steel, INOX (VA), cast iron, non−ferrous metals and thermo set plastics, for surface grinding and for working sheet metal parts and welds.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart