Paper velour-backed abrasive disc (A) ⌀ 115 mm

Article no.: 567705
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 0.60
  • from 50
    from US $ 0.50
Do you want to order more than one article? To quick entry
on request
Deliverable
6,769 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Description

Version:

Abrasive paper thickness 540 FK (F paper, 40 to 180 grit) to paper thickness 544 C3K
(240 − 400 grit, stearate coated) with high strength and dense distribution.
High removal rates due to specially treated abrasive grit (A).
The back of the disc is covered with velour loops which are self-attaching to hook and loop fastener backing pads, e.g. No. 567760 . For quick disc changing.

Application:

On angle grinders / eccentric grinders with hook and loop fastener pads (dust removal not available). Maximum working speed 40 m/s.
General purpose for grinding metal, non-ferrous metals, varnish, paint, wood, and plastic.

Note:

Suitable hand sanding block for hook and loop grinding discs see No. 567857 size 125 and Gr.150. See No. 566902566950 for velour abrasive discs. For mini grinding systems ⌀ 50 mm and ⌀ 75 mm, see No. 554005 onwards.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grit Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart