Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 566356 36

      Multilayer abrasive disc (CER) Purple Grain Multi 36

      Brand: Lukas
      maximum circumferential speed 80
      Thread M14
      optimised for material INOX
      optimised for material Ceramic
      Grinding medium code Ceramic
      Iron, sulphur and chlorine constituents < 0.1
      recommended approach angle 5-15

      Multilayer abrasive disc (CER) Purple Grain Multi 36

      In stock
      Unit price
      $ 12.21
      plus VAT at the current rate Prices plus delivery costs
      Unit price from 10 pieces
      $ 10.17
      plus VAT at the current rate Prices plus delivery costs
      36

      Description

      Version:

      Innovative 3-layer grinding disc with integral glass cloth backing pad. The lower layers gradually wear down and release new ceramic grit particles (CER) to the layer above. Aggressive grinding properties characteristic of a fibre disc, combined with the smooth running and long working life of an abrasive flap disc. M14 threaded mounting, no clamping nut required. Flat design for optimum use of the entire abrasive grit.

      Application:

      For hard and rough grinding work on surfaces and edges.

      Technical Data

      Backing pad
      Glass cloth backing pad 
      Iron, sulphur and chlorine constituents
      < 0.1 %
      Number of positions
      Thread
      M14 
      recommended approach angle
      5-15 degrees
      Grinding medium code
      Ceramic 
      optimised for material
      Ceramic ; INOX 
      maximum circumferential speed
      80 m/s
      Disc ⌀
      115 mm
      Grit
      36 
      Manufacturer's designation
      Purple Grain Multi 

      Application Table

      Alu Mg
       
      Steel < 900 N/mm²
       
      Steel < 1400 N/mm²
       
      Steel < 55 HRC
       
      Steel < 60 HRC
       
      Steel < 67 HRC
       
      INOX
       
      Ti
       
      GG(G)
       
      CuZn
       
      dry